Beli pompa motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Clear Holder Super Clear 10 PP A3 (Map Display)
    Mulai

    Rp42.900

    KOKUYO Clear Holder Super Clear 10 PP A3 (Map Display)
    atribut:
    • Width (mm): 307
    • Length (mm): 430
    • Size: A3
    • Thickness (µm): 200
  2. KOKUYO Drawing Individual Folder A4
    Mulai

    Rp91.900

    KOKUYO Drawing Individual Folder A4
    Deskripsi:
    It is convenient to store and search individual drawings folders by storing them in a file box.* Compatible with continuous slip paper 304.8 x 228.6 mm (Y12 x T9)
    atribut:
    • Storage Amount: Tracing paper: 40 sheets, Blue print: 20 sheets
    • Material: Colored paperboard (contains waste paper pulp)
    • H (mm): 315
    • Size: A3
    • Paper Quality: Recycled material incorporation ratio / ratio of recycled pulp blending 71%
    • Width (mm): 434
    • Color: Gray
    • Eco Mark Certification Number: 17 112 153
    • Green Purchasing Law: Conform
    • Peak Height (mm): 15
  3. Nippon Oil Pump Motor Trochoid Pump
    Mulai

    Rp10.999.900

    Nippon Oil Pump Motor Trochoid Pump
    Deskripsi:
    The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and thetooth profile is formed by a trochoid curve.The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. Thedrive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, sothe three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Mass (kg)
    atribut:
    • Maximum Operating Liquid Temperature (°C): -5 to 80
    • Viscosity Range Used (mm²/s): 10 to 500
    • Voltage (V): 200/220
    • Motor Voltage (V): 200 (50) / 200 (60) / 220 (60)
    • Motor Frequency (Hz): 50/60
    • Specification: Indoor Specifications
    • Motor Type: Squirrel-Cage Induction Motor
    • Direction of Rotation: Clockwise when viewed from the pump side (standard rotation direction)
    • Number of Motor Poles (P): Four
    • Phase Number: Three-Phase
    • Operating Ambient Temperature (°C): -10 to 40
    • Operating Temperature Range (°C): -5 to 80
  4. Daiichi DCS Clear Sleeves A4 (Map L)
    Rating:
    98% of 100
    (44)
    Mulai

    Rp31.900

  5. Joyko Clear Sleeves (Map L)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp3.900

  6. Daiichi DCS Clear Sleeves F4 (Map L)
    Rating:
    100% of 100
    (33)
    Mulai

    Rp33.900

  7. KOKUYO Map Kliping PP A3 Horizontal (Map File)
    Mulai

    Rp57.900

    KOKUYO Map Kliping PP A3 Horizontal (Map File)
    Deskripsi:
    The cover uses recycled PP resin from the viewpoint of effectively utilizing resources. Rail is an original product of environmentally friendly Kokuyo using PS (polystyrene) which does not generate toxic gas at incineration. Number of accommodated sheets / about 20 sheets. Cover / Playback PP
    atribut:
    • Paper Quality: Recycled material ratio / cover: R-PP 70%
    • Across Back (mm): 6
    • Size: A3-E
    • Storable Sheet Number: About 20
    • Length (mm): 307
    • Material: Cover / R-PP, Rail / PS
    • Color: White
    • Thickness (µm): 200
    • Width (mm): 430
  8. KOKUYO Clear File A3 Two Folds (Map Display)
    Mulai

    Rp37.900

    KOKUYO Clear File A3 Two Folds (Map Display)
    Deskripsi:
    A3 size paper can be stored in a double-page spread.
    atribut:
    • Material: Cover / R-PP
    • Width (mm): 222+222
    • Length (mm): 307
    • Size: A4(A3)
    • Thickness (µm): 200
  9. monotaro.id Clear Sleeves A4 (Map L)
    Rating:
    100% of 100
    (20)
    Mulai

    Rp26.900

    monotaro.id Clear Sleeves A4 (Map L)
    Deskripsi:
    monotaro.id Clear Slevees A4 (Map L) memiliki permukaan transparan untuk menyimpan surat-surat atau dokumen. Terbuat dari material yang ramah lingkungan.
    atribut:
    • Size: A4
    • Thickness (micron): 17
  10. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  11. Nippon Oil Pump Trochoid Pump
    Mulai

    Rp1.099.900

    Nippon Oil Pump Trochoid Pump
    Deskripsi:
    - Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.
    atribut:
    • Dimension F (mm): 11
    • Dimension G (mm): 6
    • Dimensions a (mm): 55
    • Dimensions D(ɸmm): Rc1/8
    • Fluid: Oil
    • Axial Shape: flat Shaft (double chamfering)
    • Dimension H (mm): 11.5
    • Dimensions b (mm): 35.5
    • Dimensions e (mm): 8
    • Direction of Rotation: Rotate left from drive shaft
    • Maximum Pressure (MPa): 0.5
    • Maximum Rotation Speed (rpm): 3000
    • Operating Ambient Temperature (°C): -20 to 40
    • Operating Temperature Range (°C): -5 to 80
    • Theoretical Delivery (cm³/rev): 0.8
  12. KOKUYO Magazine Box File Fs T Type (Tempat Dokumen)
    Mulai

    Rp68.900

    KOKUYO Magazine Box File Fs T Type (Tempat Dokumen)
    Deskripsi:
    The material uses strong E-flute, cardboard.
    atribut:
    • Material: cardboard
  13. Kenko Clear Sleeves (Plastik Pelindung Dokumen)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp26.000

  14. KOKUYO Magazine Box File (Tempat Dokumen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

    KOKUYO Magazine Box File (Tempat Dokumen)
    Deskripsi:
    Color thickness Cardboard file box, standard type of file box.
    atribut:
    • Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
    • Green Purchasing Law: Conform
    • Material: Color thickness cardboard
  15. KOKUYO Magazine Box File Neos (Tempat Dokumen)
    Mulai

    Rp83.900

    KOKUYO Magazine Box File Neos (Tempat Dokumen)
    Deskripsi:
    Assembly is easy with one touch. The bottom plate became doubled to improve the distortion resistance and durability. You can choose different headline faces on the front and back sides of the design side that emphasizes the functional aspect and the aesthetic sense that can enter the title. We have added a chic color that blends into the latest office. You can remove it smoothly from the shelf.
    atribut:
    • Size: A4
    • Material: Cardboard (contains waste paper pulp)
    • Spine Width (mm): 102
    • External Dimensions (Height H x Width W) (mm): 260×317
  16. KOKUYO Campus Binder Note Smart Ring 60 (Map File)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    KOKUYO Campus Binder Note Smart Ring 60 (Map File)
    Deskripsi:
    A binding tool with a large ring diameter that can accommodate up to 60 sheets is used. Wide width that does not easily stick out even with a sticker or index. With a stopper that locks the opening and closing of binding tools. It doesn't open suddenly and is safe to carry around.
    atribut:
    • Number of Holes: 26
    • Maximum Storage Number (sheets): 60
    • Spine Width (mm): 17
    • Outer Dimensions (HxW) (mm): 268x195
    • File Type: Multi-hole ring
    • Material: R-PP
    • Set Content: 10 sheets of door paper and inner paper
    • Size: B5-S
    • Type: Vertical
Daftar Harga pompa motor Terbaru October 2026
KOKUYO Clear Holder Super Clear 10 PP A3 (Map Display)Rp42.900
KOKUYO Drawing Individual Folder A4Rp91.900
Nippon Oil Pump Motor Trochoid PumpRp10.999.900
MAXON Pump Centrifugal (Pompa Sentrifugal)Rp2.999.900
Daiichi DCS Clear Sleeves A4 (Map L)Rp31.900
Joyko Clear Sleeves (Map L)Rp3.900
Daiichi DCS Clear Sleeves F4 (Map L)Rp33.900
KOKUYO Map Kliping PP A3 Horizontal (Map File)Rp57.900
KOKUYO Clear File A3 Two Folds (Map Display)Rp37.900
monotaro.id Clear Sleeves A4 (Map L)Rp26.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)